Zoro Homepage

Triple Card Rack, with Relay

  • Mfr # RK-3R

  • Zoro # G0269775


product price: $124.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tri-Axis Detection (TRIAD(R)) System
Features
A Common, Normally Open and Normally Closed, Includes Four Self-Adhesive Mounts, Operates Over a Wide Range of Voltages, AC or DC, Single Relay SPDT (Form C) Output, Works with These Diablo Detectors: DSP-40, DSP-50, DSP-55, DSP-13 and AVI-40
Includes
Relay
Overall Height
5 in
Overall Length
7/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK-3R
Zoro #
G0269775
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Length
7/10 in
Overall Width
3 in

Details

Item
Triple Card Rack
For Use With
Tri-Axis Detection (TRIAD(R)) System
Features
A Common, Normally Open and Normally Closed, Includes Four Self-Adhesive Mounts, Operates Over a Wide Range of Voltages, AC or DC, Single Relay SPDT (Form C) Output, Works with These Diablo Detectors: DSP-40, DSP-50, DSP-55, DSP-13 and AVI-40
Includes
Relay
Compatible with Manufacturer Model Number
DSP-13
Product Type
Triple Card Rack
Compatible Manufacturer Model Number
DSP-13
Compatible Manufacturer Part Number
DSP-13
For Use With Mfr. Model Number
DSP-13
Compatible with Manufacturer Model No.
DSP-13
Compatible with Mfr. Model No.
DSP-13
For Use with Mfr Model Number
DSP-13
Compatible Pump Manufacturer Part Number
DSP-13
Compatible Mfr. Model Number
DSP-13

Description

Triple Card Rack, Product Type Triple Card Rack, For Use With Tri-Axis Detection (TRIAD(R)) System, Includes Relay, Features A Common, Normally Open and Normally Closed, Includes Four Self-Adhesive Mounts, Operates Over a Wide Range of Voltages, AC or DC, Single Relay SPDT (Form C) Output, Works with These Diablo Detectors: DSP-40, DSP-50, DSP-55, DSP-13 and AVI-40, Overall Length 7/10 in, Overall Height 5 in, Overall Width 3 in, Compatible with Manufacturer Model Number DSP-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.