Zoro Homepage

Vehicle Detector, 11 Pin Plug-In, 1Channel

  • Mfr # DSP-10 LV

  • Zoro # G0022955


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Includes
Relay
Loop Impedance
20 to 2000 MHz
Contact Rating
1A @ 110V AC
Features
11 Pin Plug-In
Operating Temp. Range
-35 Degrees to 165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSP-10 LV
Zoro #
G0022955
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Width
2 in
Overall Height
2 1/2 in

Details

Item
Vehicle Detector
Includes
Relay
Loop Impedance
20 to 2000 MHz
Contact Rating
1A @ 110V AC
Features
11 Pin Plug-In
Operating Temp. Range
-35 Degrees to 165 Degrees F
Number of Channels
1
Power Required
10 to 30V AC
Sensitivity
Variable
Detection Range
Variable
Voltage
10 to 30V AC/DC
Minimum Operating Temperature
-35 Degrees F
Minimum Loop Inductance
20 uH
Maximum Operating Temperature
165 Degrees F
Maximum Loop Inductance
2,000 uH
Operating Voltage
10 to 30V AC/DC

Description

Vehicle Detector, Includes Relay, Number of Channels 1, Operating Voltage 10 to 30V AC/DC, Minimum Loop Inductance 20 uH, Maximum Loop Inductance 2,000 uH, Features 11 Pin Plug-In, Overall Height 2 1/2 in, Overall Length 4 in, Overall Width 2 in, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 165 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.