Zoro Homepage

Vehicle Detector, 110VAC

  • Mfr # DSP-6-LP

  • Zoro # G0022919


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Includes
Relay
Sensitivity
Variable
Operating Temp. Range
-35 Degrees to 165 Degrees F
Loop Impedance
20 to 2000 MHz
Detection Range
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSP-6-LP
Zoro #
G0022919
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Length
1 1/2 in
Overall Height
1 1/2 in

Details

Item
Vehicle Detector
Includes
Relay
Sensitivity
Variable
Operating Temp. Range
-35 Degrees to 165 Degrees F
Loop Impedance
20 to 2000 MHz
Detection Range
Variable
Contact Rating
1A @ 110V AC
Number of Channels
1
Power Required
10 to 30V AC
Features
Automatically Compensates for Loop and Lead-in Sizes, LED Indicators, Removable 7 Pin Terminal Block
Maximum Operating Temperature
165 Degrees F
Maximum Loop Inductance
1,500 uH
Minimum Operating Temperature
-35 Degrees F
Resistance Properties
Impact Resistant
Minimum Loop Inductance
20 uH
Voltage
10 to 30V AC
Operating Voltage
10 to 30V AC

Description

Vehicle Detector, Includes Relay, Number of Channels 1, Operating Voltage 10 to 30V AC, Minimum Loop Inductance 20 uH, Maximum Loop Inductance 1,500 uH, Features Automatically Compensates for Loop and Lead-in Sizes, LED Indicators, Removable 7 Pin Terminal Block, Resistance Properties Impact Resistant, Overall Height 1 1/2 in, Overall Length 1 1/2 in, Overall Width 3 in, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 165 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.