Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Detector, 4 Channel

  • Mfr # DSP-262

  • Zoro # G0022998


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Sensitivity
Variable
Power Required
18 V DC
Detection Range
Variable
Loop Impedance
20 to 2000 MHz
Operating Temp. Range
-35 Degrees to 165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSP-262
Zoro #
G0022998
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Overall Width
1 in
Overall Height
2 1/2 in

Details

Item
Vehicle Detector
Sensitivity
Variable
Power Required
18 V DC
Detection Range
Variable
Loop Impedance
20 to 2000 MHz
Operating Temp. Range
-35 Degrees to 165 Degrees F
Number of Channels
2
Voltage
24V DC
Resistance Properties
Impact Resistant
Minimum Operating Temperature
-35 Degrees F
Minimum Loop Inductance
50 uH
Maximum Operating Temperature
165 Degrees F
Maximum Loop Inductance
2,000 uH
Operating Voltage
24V DC

Description

Vehicle Detector, Number of Channels 2, Operating Voltage 24V DC, Minimum Loop Inductance 50 uH, Maximum Loop Inductance 2,000 uH, Resistance Properties Impact Resistant, Overall Height 2 1/2 in, Overall Length 2 1/2 in, Overall Width 1 in, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 165 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.