Zoro Homepage

Vehicle Detector, 75 ft. Lead-In

  • Mfr # DML-9LP PROBE KIT - 75'

  • Zoro # G0023040


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Includes
Relay
Loop Impedance
20 to 2000 MHz
Features
Pulse Only- 75 ft Lead-In
Power Required
10 to 30V AC
Operating Temp. Range
-35 Degrees to 165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DML-9LP PROBE KIT - 75'
Zoro #
G0023040
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
1 1/2 in
Overall Height
1 1/2 in

Details

Item
Vehicle Detector
Includes
Relay
Loop Impedance
20 to 2000 MHz
Features
Pulse Only- 75 ft Lead-In
Power Required
10 to 30V AC
Operating Temp. Range
-35 Degrees to 165 Degrees F
Sensitivity
Variable
Detection Range
Variable
Number of Channels
1
Voltage
10 to 30V AC/DC
Resistance Properties
Impact Resistant
Maximum Operating Temperature
165 Degrees F
Minimum Operating Temperature
-35 Degrees F
Operating Voltage
10 to 30V AC/DC

Description

Vehicle Detector, Includes Relay, Number of Channels 1, Operating Voltage 10 to 30V AC/DC, Features Pulse Only- 75 ft Lead-In, Resistance Properties Impact Resistant, Overall Height 1 1/2 in, Overall Length 1 1/2 in, Overall Width 3 in, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 165 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.