Vehicle Detector, Low Current Draw
Mfr # DSP-55-100
Zoro # G0023068
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Detection Range
Variable
Features
Plug and Play
Power Required
10 to 30V AC
Loop Impedance
20 to 2000 MHz
Sensitivity
Variable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DSP-55-100
Zoro #
G0023068
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 1/2 in
Overall Width
1 in
Overall Height
1/2 in
Details
Item
Vehicle Detector
Detection Range
Variable
Features
Plug and Play
Power Required
10 to 30V AC
Loop Impedance
20 to 2000 MHz
Sensitivity
Variable
Number of Channels
1
Operating Temp. Range
-35 Degrees to 165 Degrees F
Voltage
8 to 35V DC
Minimum Operating Temperature
-35 Degrees F
Resistance Properties
Impact Resistant
Minimum Loop Inductance
20 uH
Maximum Loop Inductance
1,500 uH
Maximum Operating Temperature
165 Degrees F
Operating Voltage
8 to 35V DC
Description
Vehicle Detector, Number of Channels 1, Operating Voltage 8 to 35V DC, Minimum Loop Inductance 20 uH, Maximum Loop Inductance 1,500 uH, Features Plug and Play, Resistance Properties Impact Resistant, Overall Height 1/2 in, Overall Length 2 1/2 in, Overall Width 1 in, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.