Zoro Homepage

Vehicle Detector, Very Low Current, 1 Chan

  • Mfr # DSP-7LP

  • Zoro # G0022900


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Includes
Relay
Features
Self-Compensates for Loop and Lead-in Sizes, Designed for Solar Powered Applications, Designed to be Cross Talk Free Between Other Loops, Fail Safe Operation, Plug and Play, Small Profile, Switchless, Self Adapting to Most Common Installations
Contact Rating
1A @ 110V AC
Power Required
10 to 30V AC
Detection Range
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSP-7LP
Zoro #
G0022900
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Overall Height
1 1/2 in
Overall Width
3 in

Details

Item
Vehicle Detector
Includes
Relay
Features
Self-Compensates for Loop and Lead-in Sizes, Designed for Solar Powered Applications, Designed to be Cross Talk Free Between Other Loops, Fail Safe Operation, Plug and Play, Small Profile, Switchless, Self Adapting to Most Common Installations
Contact Rating
1A @ 110V AC
Power Required
10 to 30V AC
Detection Range
Variable
Sensitivity
Variable
Number of Channels
1
Operating Temp. Range
-35 Degrees to 165 Degrees F
Loop Impedance
20 to 2000 MHz
Voltage
10 to 30V AC
Minimum Loop Inductance
20 uH
Minimum Operating Temperature
-35 Degrees F
Resistance Properties
Impact Resistant
Maximum Loop Inductance
2,000 uH
Maximum Operating Temperature
165 Degrees F
Operating Voltage
10 to 30V AC

Description

Vehicle Detector, Includes Relay, Number of Channels 1, Operating Voltage 10 to 30V AC, Minimum Loop Inductance 20 uH, Maximum Loop Inductance 2,000 uH, Features Self-Compensates for Loop and Lead-in Sizes, Designed for Solar Powered Applications, Designed to be Cross Talk Free Between Other Loops, Fail Safe Operation, Plug and Play, Small Profile, Switchless, Self Adapting to Most Common Installations, Resistance Properties Impact Resistant, Overall Height 1 1/2 in, Overall Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.