Core Bit Extension, 4" Dia, SDS-Plus
- Mfr # DMAPLCC1910
- Zoro # G0175448
product price:Â
$
23.99
/ea
Key Features
Overall Length
4 in
Material - Machining
Carbide Tipped
Shank Type - Machining
SDS Plus
Centering Bit Required
Yes
For Workpiece Material
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPLCC1910
- Zoro #
- G0175448
- UPC #
- 008925152378
- Country of Origin
- Germany
- Item
- Core Bit Extension
- Material - Machining
- Carbide Tipped
- Shank Type - Machining
- SDS Plus
- Centering Bit Required
- Yes
- For Workpiece Material
- Concrete
- Shank Included
- Yes
- Centering Bit Included
- No
- Wet or Dry Application
- Dry, Wet
- Shank Type
- SDS-Plus
Dimensions
- Overall Length
- 4 in
- Shank Diameter
- 25/64 in
- Core Diameter
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Core Bit Extension, 4 in, 25/64 in Shank Diameter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.