Core Center Bit, 2" Dia, 3" L, SDS-Max
- Mfr # DMAMXCC5010
- Zoro # G9680265
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Drill Bit Size
2 in
Shank Type
SDS-Max
Maximum Drilling Depth
7 in
Shank Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMXCC5010
- Zoro #
- G9680265
- UPC #
- 008925151968
- Country of Origin
- Germany
- Item
- Core Center Bit
- Shank Type
- SDS-Max
- Shank Included
- Yes
- Cutting Tip Form
- Toothed Style
- Wet or Dry Application
- Dry, Wet
- Decimal Equivalent
- 2 in
- Centering Bit Included
- Yes
- For Workpiece Material
- Concrete
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 2 in
- Maximum Drilling Depth
- 7 in
- Core Body Length
- 3 in
- Shank Diameter
- 45/64 in
- Core Diameter
- 2 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Core Center Bit, 2 in, Maximum Drilling Depth 7 in, 45/64 in Shank Diameter, Core Body Length 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.