CoreCenterBit, 3-3/16"Dia, 3"L, SDS-Plus
- Mfr # DMAPLCC1090
- Zoro # G0175624
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Core Diameter
3 3/16 in
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Plus
Maximum Drilling Depth
3 in
Wet or Dry Application
Dry, Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPLCC1090
- Zoro #
- G0175624
- UPC #
- 008925152330
- Country of Origin
- Germany
- Item
- Core Center Bit
- Core Bit Cutter Material
- Carbide Tipped
- Shank Type - Machining
- SDS Plus
- Wet or Dry Application
- Dry, Wet
- Centering Bit Included
- No
- Shank Type
- SDS-Plus
- For Workpiece Material
- Concrete
- Connection Type
- Removable
- Shank Included
- Yes
- Centering Bit Required
- Yes
- Cutting Tip Form
- Toothed Style
- Decimal Equivalent
- 3.1875 in
Dimensions
- Core Diameter
- 3 3/16 in
- Maximum Drilling Depth
- 3 in
- Core Body Length
- 3 in
- Overall Length
- 3 in
- Shank Diameter
- 25/64 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Core Center Bit, 3 3/16 in, Maximum Drilling Depth 3 in, 25/64 in Shank Diameter, Core Body Length 3 in, Removable Connection Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.