Cut-Off Wheel, 12 in Dia, 1/8 in Thick, 1 in Arbor, Aluminum Oxide Abrasive

  • Mfr # DBD120125A01F

  • Zoro # G716251274


product price:  $12.25
/ea

Key Features

Wheel Type
1
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide
Overall Diameter
12 in
Overall Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBD120125A01F
Zoro #
G716251274
UPC #
8925094654
Country of Origin
United States

Dimensions

Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in

Details

Wheel Type
1
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide

Description

CUTOFF DISC HI-SPD METAL 12 IN Specifications: Suitable for: Metal Saw Diablo premium high-speed metal cut-off discs provide great performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra-long cutting life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.