
Cut-Off Wheel, 4-1/2 in Dia, 1/16 in Thick, 7/8 in Arbor, Aluminum Oxide Abrasive
Mfr # DBD045063701F
Zoro # G516251689
product price:Â $7.25
/ea
Sold in multiples of 2 for $14.50
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/16 in
Connector Size
7/8 in
Primary Material Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DBD045063701F
Zoro #
G516251689
UPC #
8925094531
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
1/16 in
Connector Size
7/8 in
Details
Wheel Type
Type 27
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide
Description
CUTOFF DISC METAL DC 4-1/2IN Specifications: Suitable for: Angle Grinder Diablo premium metal cut-off discs provide great performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra-long cutting life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard-to-reach areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.