
Cut-Off Wheel, 4 in Dia, 1/8 in Thick, 5/8 in Arbor, Aluminum Oxide Abrasive
Mfr # DBD040125701F
Zoro # G016251660
product price:Â $8.15
/ea
Sold in multiples of 2 for $16.30
Key Features
Primary Material Application
Metal
Wheel Type
Type 27
Overall Diameter
4 in
Overall Thickness
1/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBD040125701F
Zoro #
G016251660
UPC #
8925094517
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Overall Thickness
1/8 in
Connector Size
5/8 in
Details
Primary Material Application
Metal
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Description
CUTOFF DISC METAL DC 4 IN Specifications: Suitable for: Angle Grinder Diablo premium metal cut-off discs provide great performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra-long cutting life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard-to-reach areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.