Cut-Off Wheel, 6 in Dia, 0.04 in Thick, 7/8 in Arbor, Aluminum Oxide Abrasive

  • Mfr # DBD060045101F

  • Zoro # G816251235


product price:  $8.15
/ea

Key Features

Connector Size
7/8 in
Wheel Type
Type 1
Overall Thickness
0.045”
Abrasive Material
Aluminum Oxide
Overall Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBD060045101F
Zoro #
G816251235
UPC #
8925094593
Country of Origin
United States

Dimensions

Connector Size
7/8 in
Overall Thickness
0.045”
Overall Diameter
6 in

Details

Wheel Type
Type 1
Abrasive Material
Aluminum Oxide

Description

CUTOFF DISC METAL THN KERF 6IN Specifications: Suitable for: Angle Grinder Diablo premium metal cut-off discs provide great performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra-long cutting life. Diablo thin kerf design provides for a thin, fast cut with minimal burr formation. Unlike other bonded discs on the market, this cut-off disc is a true 4 in design. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard-to-reach areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.