
Cut-Off Wheel, 7 in Dia, 1/8 in Thick, 5/8 in Arbor, Aluminum Oxide Abrasive
Mfr # DBD070125L01F
Zoro # G616251244
product price:Â $8.85
/eaKey Features
Connector Size
5/8 in
Overall Thickness
1/8 in
Overall Diameter
7 in
Wheel Type
1
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DBD070125L01F
Zoro #
G616251244
UPC #
8925094463
Country of Origin
United States
Dimensions
Connector Size
5/8 in
Overall Thickness
1/8 in
Overall Diameter
7 in
Details
Wheel Type
1
Abrasive Material
Aluminum Oxide
Description
CUTOFF DISC METAL 7 IN Specifications: Suitable for: Circular Saw Diablo premium metal cut-off discs provide great performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra-long cutting life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard-to-reach areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.