
6 in L x 6/9 TPI Reciprocating Saw Blade, 10 PK
Mfr # DS0609CGP10
Zoro # G703674239
product price: $76.29
/pk 10, $7.63/ea
Free Shipping & Returns
Key Features
Teeth per Inch
6/9
Length
6 in
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS0609CGP10
Zoro #
G703674239
UPC #
008925144496
Country of Origin
United States
Dimensions
Length
6 in
Overall Length
6 in
Overall Width
1 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6/9
Material
Carbide
Tip Material
Carbide
Back Style
Straight
For Use With Saw Type
General Purpose
Application
Nail-Embedded Wood, Metal
Cutting Edge Style
Rigid for Straight Cuts
Description
Reciprocating Saw Blade, Teeth per Inch 6/9, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.