
12 in L x 5/7 TPI Reciprocating Saw Blade, 10 PK
Mfr # DS1206CWS10
Zoro # G403674010
product price:Â $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
Key Features
Teeth per Inch
5/7
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Application
Demolition
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS1206CWS10
Zoro #
G403674010
UPC #
008925137122
Country of Origin
United States
Dimensions
Length
12 in
Overall Length
12 in
Overall Width
1 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
5/7
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Application
Demolition
For Use With Saw Type
Nail-embedded wood
Cutting Edge Style
Rigid for Straight Cuts
Description
Reciprocating Saw Blade, Teeth per Inch 5/7, Tip Material Carbide, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.