
Demo Demon Circular Saw Blade, 7-1/4 in Dia, 5/8 in Arbor, 24-Teeth, Carbide Cutting Edge, 2PK
Mfr # D0724DVPX
Zoro # G122433851
product price:Â $30.95
/pk 2, $15.48/ea
Sold in multiples of 10 for $309.50
Key Features
Diameter
7-1/4 in
Number of Teeth
24
For Use With
Circular Saw and Cordless Circular Saw
Arbor Size
5/8 in
Cutting Edge Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D0724DVPX
Zoro #
G122433851
UPC #
008925169642
Country of Origin
Italy
Dimensions
Diameter
7-1/4 in
Arbor Size
5/8 in
Thickness
0.04 in
Details
Number of Teeth
24
For Use With
Circular Saw and Cordless Circular Saw
Cutting Edge Material
Carbide
Hook Angle
15 deg
Finish
Perma-Shield
Teeth Type
PYR
Kerf
0.059 in
Max. RPM
8000 rpm
Material
Carbide
Applicable Materials
Hardwood Laminated Beams Lumber OSB Pressure Treated Wood
Description
Diablo introduces the next generation Demo Demon framing/demolition circular saw blade that delivers extreme life and durability in the most intense construction situations: renovation, remodeling and demolition. The Demo Demon new, unparalleled design enables extreme impact from embedded nails and other obstructions, roof demolition, cutting through exterior siding and cutting subfloors. An optimized Dura-Blend carbide ensures this untouchable blade ignites the jobsite with up to 15X longer cutting life than standard carbide blades. The Nano Grind technology assures the carbide teeth are ground to the tightest tolerances to deliver ultimate tracking control and extreme blade life. The new optimized thin kerf design delivers unmatched ease of feed, speed and accuracy that professionals have come to expect. The next generation Demo Demon saw blade is here to disrupt and amplify the jobsite by delivering maximum life, performance and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.