Demo Demon & Steel Demon Carbide Teeth Reciprocating Blade Set 14-pc

  • Mfr # DS0014SC

  • Zoro # G016395654


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Height
1.25 in
Length
7.8 in
Width
11.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0014SC
Zoro #
G016395654
UPC #
881599020200
Country of Origin
United States

Dimensions

Height
1.25 in
Length
7.8 in
Width
11.9 in

Details

Item
Bi-Metal

Description

The DIABLO - DS0014SC is a bi-metal reciprocating saw blade, a straight cutting blade designed for use with a reciprocating saw’s back-and-forth motion. It is suitable for reciprocating saw applications within the blade’s specified material compatibility and operating parameters.

Key Features:

  • Item type: Bi-metal reciprocating saw blade.
  • Length: 7.8 in.
  • Width: 11.9 in.
  • Height: 1.25 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.