Zoro Homepage

Demo Demon Universal Fit Bi-Metal Oscillating Blade Set 3-pc

  • Mfr # DOU3BVS

  • Zoro # G916395655


product price: $43.49
/ea

Key Features

Overall Length
6.58 in
Includes
Includes (1) DOU250JBW 1-1/4" Demo Demon™ Bi-Metal Blade for Clean Wood, Includes (2) DOU125BW 1-1/4" Demo Demon™ Bi-Metal Blade for Nail-Embedded Wood
Depth
9.46 in
Width
7.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOU3BVS
Zoro #
G916395655
UPC #
8925176473
Country of Origin
Switzerland

Dimensions

Overall Length
6.58 in
Depth
9.46 in
Width
7.49 in

Details

Includes
Includes (1) DOU250JBW 1-1/4" Demo Demon™ Bi-Metal Blade for Clean Wood, Includes (2) DOU125BW 1-1/4" Demo Demon™ Bi-Metal Blade for Nail-Embedded Wood
Item
Bi-Metal

Description

Diablos universal fit bi-metal oscillating blades feature application specific designs that deliver extreme durability and superior cutting life in multiple applications ranging from nail-embedded wood, clean wood, metal and plastics. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. An optimized blade design and Black I.C.E. Industrial Cooling Element coating protects cutting edge against wear for extreme durability and longer blade life. The blades universal fit, adapter-free design easily attaches to most tools, with the exception of Starlock tools.3-Piece set provides up to 40% in savingsUltra-hardened cutting edge for up to 5X longer life than standard bladesCurve Contact Edge for precise, clean plunge cuts with less vibrationBlack I.C.E. coating protects cutting edge against wear for extreme durability and longer blade lifeIncludes 1 DOU250JBW 1-1/4 in Demo Demon Bi-Metal Blade for Clean WoodIncludes 2 DOU125BW 1-1/4 in Demo Demon Bi-Metal Blade for Nail-Embedded WoodUniversal interface design fits most tools, no adapters neededMaximum performance in cordless and corded oscillating multi-tools from Bosch, Craftsman, Dewalt, Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, Ridgid, Rockwell and moreNot compatible with Starlock tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.