Zoro Homepage

Detail Sanding Sheets, Fine 180G, PK5

  • Mfr # DCTDET180H05G

  • Zoro # G7556921


product price: $4.97
/pk 5, $0.99/ea
Sold in multiples of 5 for $24.85

Key Features

Width
4-3/16"
Length
6-3/4"
Grade
Ultra Fine
Series
Hook and Lock
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCTDET180H05G
Zoro #
G7556921
UPC #
008925093497
Country of Origin
Switzerland

Dimensions

Width
4-3/16"
Length
6-3/4"

Details

Item
Detail Sanding Sheet
Grit
180
Grade
Ultra Fine
Series
Hook and Lock
Abrasive Material
Aluminum Oxide

Description

Detail Sanding Sheets,Fine 180G,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.