Detail Triangle Sheets, Fine 150G, PK10
Mfr # DCTTRI150P10G
Zoro # G7556930
product price: $5.69
/pk 10, $0.57/eaSold in multiples of 5 for $28.45
Key Features
Backing Material
Pressure Sensitive Adhesive
Width
2-7/8"
Length
2-7/8"
Grade
Very Fine
Series
StickFast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCTTRI150P10G
Zoro #
G7556930
UPC #
008925093428
Country of Origin
Switzerland
Dimensions
Width
2-7/8"
Length
2-7/8"
Details
Item
Detail Triangle Sheet
Grit
150
Backing Material
Pressure Sensitive Adhesive
Grade
Very Fine
Series
StickFast
Abrasive Material
Aluminum Oxide
Description
Detail Triangle Sheets,Fine 150G,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.