Diablo 5 in. L X 3 in. W X 1 in. 100 Grit Fine Angled Sanding Sponge

  • Mfr # DFBLANGFIN01G

  • Zoro # G809134347


product price:  $6.85
/ea

Key Features

Length
5 in
Width
3 in
Abrasive Material
Aluminum Oxide
Grit
100
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFBLANGFIN01G
Zoro #
G809134347
UPC #
8925156321
Country of Origin
United States

Dimensions

Length
5 in
Width
3 in
Thickness
1 in

Details

Abrasive Material
Aluminum Oxide
Grit
100
Grade
Fine
Backing Material
Foam

Description

Diablo's premium corner contact sanding sponges include break-through innovations for superior sanding performance, extended sanding life and increased hand-sanding productivity. Featuring a premium aluminum oxide blend, these dual-edge sanding sponges remove material faster and offer up to 3X longer sanding life versus standard hand sanding sheets. The sanding sponge's angled edge creates precise edge and bevel profiles in tight corners and the longer length allow for sanding medium surface areas. The full contact design provides maximum sanding potential by delivering consistent scratch patterns and ultra-smooth finishes. The superior grain bonding system, Endura-Bond, provides Diablo's sanding blocks with longer life and extreme durability.


  • • Suggested projects - paint refinishing, deck surface prep and reconditioning, floor refinishing, wood furniture building and refinishing and project construction
  • • Premium aluminum oxide blend designed for maximum life and up to 3X more material removal versus premium foam sanding blocks
  • • Unique solvent-free coating prevents clogging and pitch-up build for maximum performance and extended life
  • • Fine grit for light stock removal and final sanding preparation before paint
  • • Flexible foam material withstands tearing, crackling or buckling
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.