Diablo 5 in. L X 3 in. W X 1 in. 180 Grit Ultra Fine Flat Surface Sanding Sponge

  • Mfr # DFBLBLOSFN01G

  • Zoro # G609134363


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Length
5 in
Width
3 in
Abrasive Material
Aluminum Oxide
Grit
180
Grade
Ultra Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFBLBLOSFN01G
Zoro #
G609134363
UPC #
8925156383
Country of Origin
United States

Dimensions

Length
5 in
Width
3 in
Thickness
1 in

Details

Abrasive Material
Aluminum Oxide
Grit
180
Grade
Ultra Fine
Backing Material
Foam

Description

Diablo's premium flat edge sanding sponges include break-through innovations for superior sanding performance, extended sanding life and increased hand-sanding productivity. Featuring a premium aluminum oxide blend, these flat sanding sponges remove material faster and offer up to 3X longer sanding life versus standard hand sanding sheets. The flat edges make it easy to access inside corners and hard to reach surfaces and the longer length allow for sanding medium surface areas. The full contact design provides maximum sanding potential by delivering consistent scratch patterns and ultra-smooth finishes. The superior grain bonding system, Endura-Bond, provides Diablo's sanding blocks with longer life and extreme durability.


  • • Suggested projects - paint refinishing, deck surface prep and reconditioning, floor refinishing, wood furniture building and refinishing and project construction
  • • Premium aluminum oxide blend designed for maximum life and up to 3X more material removal versus premium foam sanding blocks
  • • Unique solvent-free coating prevents clogging and pitch-up build for maximum performance and extended life
  • • Ultra fine grit for intercoat sanding of stain/varnish
  • • Flexible foam material withstands tearing, crackling or buckling
  • • 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.