
Diablo 9 in. L X 11 in. W 220 Grit Aluminum Oxide Sanding Sheet 4 pk
Mfr # DCS911220S04G
Zoro # G206602098
product price: $6.79
/eaKey Features
Backing Material
Paper
Width
11 in
Length
9 in
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS911220S04G
Zoro #
G206602098
UPC #
8925094234
Country of Origin
China
Dimensions
Width
11 in
Length
9 in
Details
Grit
220
Backing Material
Paper
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide Blend
Description
Diablo's premium Sanding Sheets include break-through innovations that improve performance, extend sanding life and increase productivity. These sanding sheets are designed for use in 1/4 sheet palm sanders, 1/2 sheet sander and hand sanding.
- • Premium aluminum oxide blend - a superior quality formulation designed for fast material removal and long sanding life
- • Clog-Shield, a high performance stearate coating reduces pitch build-up and clogging for maximum productivity
- • Endura-bond, a specialized high strength resin provides superior grit-to-backing bond for extreme durability
- • Final sanding and surface preparation for stain/varnish
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.