
Diablo 9 in. L X 11 in. W Assorted Grit Aluminum Oxide Sanding Sheet 6 pk
Mfr # DCS911ASTS06G
Zoro # G206435498
product price: $7.19
/eaKey Features
Backing Material
Paper
Width
9 in
Length
11 in
Grade
Multi-Grade
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS911ASTS06G
Zoro #
G206435498
UPC #
8925154853
Country of Origin
China
Dimensions
Width
9 in
Length
11 in
Details
Grit
80/120/220
Backing Material
Paper
Grade
Multi-Grade
Abrasive Material
Aluminum Oxide
Description
Diablo's premium Sanding Sheets include break-through innovations that improve performance, extend sanding life and increase productivity. These sanding sheets are designed for use in 1/4 sheet palm sanders, 1/2 sheet sander and hand sanding.
- • Premium aluminum oxide blend for fast material removal and extra-long sanding life
- • Clog-Shield, a high performance stearate coating reduces pitch build-up and clogging for maximum productivity
- • Endura-Bond, a specialized high strength resin provides superior grit-to-backing bond for extreme durability
- • 80-grit/coarse discs for leveling and heavy stock or paint removal
- • 120-grit/fine discs for light stock removal and final sanding preparation before paint
- • 220-grit/ultra fine discs for final sanding and surface preparation for stain/varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.