
Diablo Slotted SL6-8 X 1 in. L Driver Bit Black Oxide 2 pk
Mfr # DSL681P2
Zoro # G006432291
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
Key Features
Shank Style
Hex
Fastening Tool Tip Size
SL6-8
Shank Size
1/4 in
Drive Type
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSL681P2
Zoro #
G006432291
UPC #
8925157724
Country of Origin
China
Dimensions
Fastening Tool Tip Size
SL6-8
Shank Size
1/4 in
Details
Shank Style
Hex
Drive Type
Slotted
Description
Diablo's driver bit range of Slotted bits delivers maximum performance, extreme durability and up to 50x longer life when installing and removing fasteners. An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage. Torque Resistant Design absorbs torque for less stress at the tip when tightening and removing nuts and screws. This range is Impact Strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers.
- • Laser engraved bit type and size for easy identification
- • Rust protection coating for superior wear and corrosion resistance
- • Optimized heat treatment process strengthens the bit for impact resistance and stability
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.