Diablo Starlock 2-1/2 in. W Bi-Metal Curved Contact Edge Oscillating Blade Clean Wood 3 pk
- Mfr # DOS250JBW3
- Zoro # G310770782
product price:
$
44.55
/ea
Key Features
Material
Steel
Number of Pieces
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOS250JBW3
- Zoro #
- G310770782
- UPC #
- 8925166771
- Country of Origin
- Switzerland
- Item
- Oscillating Blade
- Material
- Steel
- Number of Pieces
- 3
Description
Diablo's Starlock bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in clean wood applications. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. Tool-free, quick-change interface fits Fein and other Starlock tools also compatible with most non-Starlock multi-tools.
- • An optimized japanese tooth design and black I.C.E. (industrial cooling element) keeps the teeth cool and build up free for fast, clean cuts
- • Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration
- • Maximum performance in cordless and corded Fein and other Starlock tools
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.