
Diablo StickFast 5 in. Ceramic Blend Adhesive Sanding Disc 120 Grit Fine 50 pk
Mfr # DCD050120P50G
Zoro # G506601814
product price: $16.69
/eaKey Features
Disc Dia.
5 in
Grit
120
Abrasive Material
Ceramic Blend
Grade
Medium
Attachment Type
StickFast (PSA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCD050120P50G
Zoro #
G506601814
UPC #
8925127512
Country of Origin
China
Dimensions
Disc Dia.
5 in
Details
Grit
120
Abrasive Material
Ceramic Blend
Grade
Medium
Attachment Type
StickFast (PSA)
Description
Diablo's premium 5 in. 120-Grit random orbital sanding (ROS) discs with StickFast backing include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium ceramic blend, these discs remove material faster than other sanding discs and offer an extra long sanding life. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, Endura-Bond, provides Diablo's sanding discs with longer life and extreme durability.
- • Premium ceramic grain blend is a superior quality formulation designed for fast material removal and long sanding life
- • StickFast backing, an industrial-grade Pressure Sensitive Adhesive (PSA) backing for a strong and secure bond
- • Clog-Shield, a proprietary blend of grinding agents that reduce pitch build-up and clogging
- • For orbital and DA sanders in wood, metal, and plastics
- • Ideal for light stock removal and final sanding preparation before paint
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.