This item is Discontinued.

Diablo Diablo StickFast 5 in. Ceramic Blend Adhesive Sanding Disc 150 Grit Very Fine 50 pk DCD050150P50G

Diablo StickFast 5 in. Ceramic Blend Adhesive Sanding Disc 150 Grit Very Fine 50 pk (Discontinued)

  • Mfr # DCD050150P50G
  • Zoro # G206601855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD050150P50G
Zoro #
G206601855
UPC #
8925093770
Country of Origin
China

Dimensions

Disc Dia.
5 in

Details

Grit
150
Abrasive Material
Ceramic
Grade
Fine
Backing Material
StickFast - (Pressure Sensitive Adhesive)

Description

Diablo's premium 5 in. 150-Grit random orbital sanding (ROS) discs with StickFast backing include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium ceramic blend, these discs remove material faster than other sanding discs and offer an extra long sanding life. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, Endura-Bond, provides Diablo's sanding discs with longer life and extreme durability.


  • • Premium ceramic grain blend is a superior quality formulation designed for fast material removal and long sanding life
  • • StickFast backing, an industrial-grade Pressure Sensitive Adhesive (PSA) backing for a strong and secure bond
  • • Clog-SHIELD, a proprietary blend of grinding agents that reduce pitch build-up and clogging
  • • For orbital and DA sanders in wood, metal, and plastics
  • • Ideal for removing minor imperfections and initial sanding between paint/stain coats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.