Zoro Homepage

Diamond Saw Blade, Metal, 5" Dia.

  • Mfr # DDD050DIA101F

  • Zoro # G1797061


product price: $22.29
/ea

Key Features

Arbor Size
7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Metal
Blade Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDD050DIA101F
Zoro #
G1797061
UPC #
008925137610
Country of Origin
United States

Dimensions

Arbor Size
7/8 in
Blade Dia.
5 in
Cutting Depth
1-1/2"
Plate Thickness
0.039 in
Max. Cutting Depth
1 1/2 in
Cut Width
1.2 in
Cutting Depth - Maximum
1 1/2 in
Overall Diameter
5 in
Overall Thickness
0.04 in

Description

Diamond Saw Blade, DIA101F Series, Blade Dia. 5 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 12,200 RPM, For Use With Saw Type Angle Grinders, Circular Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 1/2 in, Materials Cut Metal, Grade Better, Cut Width 1.2 in, Blade Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.