Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Saw Blade, Metal, 6" Dia.

  • Mfr # DDD060DIA101F

  • Zoro # G1797070


product price: $29.49
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Metal
Blade Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDD060DIA101F
Zoro #
G1797070
UPC #
008925137627
Country of Origin
United States

Dimensions

Arbor Size
5/8 in, 7/8 in
Blade Dia.
6 in
Plate Thickness
0.047 in
Cutting Depth
2"
Cut Width
1.2 in
Max. Cutting Depth
2 in
Overall Diameter
6 in
Overall Thickness
0.05 in
Cutting Depth - Maximum
2 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Metal
Diamond Knockout
Diamond Knockout Included
Grade
Better
Arbor Hole
7/8"
Max. RPM
10150
Application
Cut-Off
For Use With Saw Type
Angle Grinders, Circular Saws
For Use With
Grinding & Polishing Metal
Blade Material
Steel
Max. Blade Speed
10,150 RPM
Arbor Shape
Round
Series
DIA101F
For Workpiece Material
Metal
Material
Steel
Speed - Maximum
10,150 RPM
Compatible Product Type
Angle Grinder, Circular Saw

Description

Diamond Saw Blade, DIA101F Series, Blade Dia. 6 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 10,150 RPM, For Use With Saw Type Angle Grinders, Circular Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 2 in, Materials Cut Metal, Grade Better, Cut Width 1.2 in, Blade Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.