
DiamondSawBlade, Diam:10", Arbor:5/8", 7/8"
Mfr # DMADS1000
Zoro # G0972477
product price: $55.55
/eaKey Features
Arbor Size
5/8 in, 7/8 in
Overall Diameter
10 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Arbor Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMADS1000
Zoro #
G0972477
UPC #
008925155171
Country of Origin
Korea, Republic of
Dimensions
Arbor Size
5/8 in, 7/8 in
Overall Diameter
10 in
Details
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Grade
Better
Arbor Shape
Round
For Workpiece Material
Block, Brick, Concrete
Speed - Maximum
6,150 RPM
Compatible Product Type
Tile Saw
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate
Description
Diamond Saw Blade, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.