Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DiamondSawBlade, Diam:10", Arbor:5/8", 7/8"

  • Mfr # DMADST1000

  • Zoro # G9680335


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Kerf
2.6 mm
Rim Design
Segmented Turbo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMADST1000
Zoro #
G9680335
UPC #
008925155089
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
5/8 in, 7/8 in
Diameter
10 in
Overall Diameter
10 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Kerf
2.6 mm
Rim Design
Segmented Turbo
Maximum RPM
6150
Grade
Best
Arbor Shape
Round
Speed - Maximum
6,150 RPM
For Workpiece Material
Block, Brick, Concrete
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate
Compatible Product Type
Tile Saw

Description

Diamond Saw Blade, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented/Turbo, Grade Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.