
DiamondSawBlade, Diam:10", Arbor:5/8"
Mfr # DMADC1000
Zoro # G0972407
product price: $55.39
/eaKey Features
Arbor Size
5/8 in
Overall Diameter
10 in
Rim Type
Continuous
Cutting Type
Wet/Dry
Grade
Better
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMADC1000
Zoro #
G0972407
UPC #
008925155010
Country of Origin
Indonesia
Dimensions
Arbor Size
5/8 in
Overall Diameter
10 in
Cut Width
0.06 in
Details
Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Grade
Better
Material
Diamond
Speed - Maximum
6,150 RPM
For Workpiece Material
Granite, Marble, Porcelain, Tile
Arbor Shape
Round
Compatible Product Type
Tile Saw
Description
Diamond Saw Blade, Arbor Size 5/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Continuous, Grade Better, Cut Width 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.