Zoro Homepage

DiamondSawBlade, Diam:12", Arbor:20mm, 1"

  • Mfr # DMADS1200

  • Zoro # G0972748


product price: $68.75
/ea

Key Features

Arbor Size
20 mm, 1 in
Overall Diameter
12 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Material
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMADS1200
Zoro #
G0972748
UPC #
008925155188
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
20 mm, 1 in
Overall Diameter
12 in
Cut Width
0.11 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Material
Diamond
Grade
Better
Arbor Shape
Round
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate
Compatible Product Type
Gas Saw, Masonry Chop Saw, Walk Behind Saw
Speed - Maximum
6,400 RPM
For Workpiece Material
Block, Brick, Concrete, Reinforced Concrete

Description

Diamond Saw Blade, Arbor Size 20 mm, 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better, Cut Width 0.11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.