Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DiamondSawBlade, Diam:12", Arbor:20mm, 1"

  • Mfr # DMADST1200

  • Zoro # G9680362


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
20 mm, 1 in
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Rim Design
Segmented Turbo
Maximum RPM
6400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMADST1200
Zoro #
G9680362
UPC #
008925155096
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
20 mm, 1 in
Diameter
12 in
Overall Diameter
12 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Rim Design
Segmented Turbo
Maximum RPM
6400
Kerf
2.8 mm
Grade
Best
Arbor Shape
Round
Speed - Maximum
6,400 RPM
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate
For Workpiece Material
Block, Brick, Concrete
Compatible Product Type
Gas Saw, Masonry Chop Saw, Walk Behind Saw

Description

Diamond Saw Blade, Arbor Size 20 mm, 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented/Turbo, Grade Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.