Zoro Homepage

DiamondSawBlade, Diam:14", Arbor:20mm, 1"

  • Mfr # DMADS1400

  • Zoro # G0973028


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Arbor Size
20 mm, 1 in
Overall Diameter
14 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Material
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMADS1400
Zoro #
G0973028
UPC #
008925155195
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
20 mm, 1 in
Overall Diameter
14 in
Cut Width
0.13 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Material
Diamond
Grade
Better
Compatible Product Type
Gas Saw, Masonry Chop Saw, Walk Behind Saw
Speed - Maximum
5,500 RPM
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate
Arbor Shape
Round
For Workpiece Material
Block, Brick, Concrete, Reinforced Concrete

Description

Diamond Saw Blade, Arbor Size 20 mm, 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better, Cut Width 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.