Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DiamondSawBlade, Diam:4.5", Arbor:5/8"

  • Mfr # DMADC0450

  • Zoro # G0973947


product price: $26.75
/ea

Key Features

Arbor Size
5/8 in, 20 mm, 7/8 in
Rim Type
Continuous
Cutting Type
Wet/Dry
Arbor Hole Size
5/8 in to 7/8 in
Max. RPM
13280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMADC0450
Zoro #
G0973947
UPC #
008925154983
Country of Origin
Indonesia

Dimensions

Arbor Size
5/8 in, 20 mm, 7/8 in
Arbor Hole Size
5/8 in to 7/8 in
Abrasive Wheel Diameter
4-1/2 in
Overall Diameter
4 1/2 in
Cut Width
0.06 in

Details

Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Max. RPM
13280
Material
Diamond
Abrasive Wheel Type
Continuous Rim
Grade
Better
Kerf
1.4 mm
Arbor Shape
Round
Speed - Maximum
13,280 RPM
Compatible Product Type
Angle Grinder
For Workpiece Material
Granite, Marble, Porcelain, Tile

Description

Diamond Saw Blade, Arbor Size 5/8 in, 20 mm, 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Continuous, Grade Better, Cut Width 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.