
DiamondSawBlade, Diam:4.5", Arbor:7/8"
Mfr # DDX045CON101C
Zoro # G503674521
product price: $26.59
/eaKey Features
Arbor Size
7/8 in
Overall Diameter
4 1/2 in
Rim Type
Continuous
Cutting Type
Wet/Dry
Application
Cut-Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDX045CON101C
Zoro #
G503674521
UPC #
008925147350
Country of Origin
United States
Dimensions
Arbor Size
7/8 in
Overall Diameter
4 1/2 in
Details
Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Application
Cut-Off
Grade
Better
Wheel Type
Type 1
Arbor Shape
X-Lock
For Workpiece Material
Natural Stone, Tile
Speed - Maximum
13,280 RPM
Compatible Product Type
Angle Grinder
Description
Diamond Saw Blade, Arbor Size 7/8 in, Arbor Shape X-Lock, Cutting Type Wet/Dry, Rim Type Continuous, Grade Better
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.