Zoro Homepage

DiamondSawBlade, Diam:4.5", Arbor:7/8"

  • Mfr # DDX045SET101C

  • Zoro # G503674514


product price: $24.89
/ea

Key Features

Arbor Size
7/8 in
Overall Diameter
4 1/2 in
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Application
Cut-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDX045SET101C
Zoro #
G503674514
UPC #
008925147374
Country of Origin
United States

Dimensions

Arbor Size
7/8 in
Overall Diameter
4 1/2 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Application
Cut-Off
Grade
Best
Wheel Type
Type 1
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate
Compatible Product Type
Angle Grinder
For Workpiece Material
Block, Brick, Concrete
Speed - Maximum
13,280 RPM
Arbor Shape
X-Lock

Description

Diamond Saw Blade, Arbor Size 7/8 in, Arbor Shape X-Lock, Cutting Type Wet/Dry, Rim Type Segmented/Turbo, Grade Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.