Zoro Homepage

DiamondSawBlade, Diam:4.5", Arbor:7/8"

  • Mfr # DMADST0450

  • Zoro # G9680195


product price: $29.79
/ea

Key Features

Arbor Size
5/8 in, 20 mm, 7/8 in
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Tip Material
Diamond
Grade
Best
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMADST0450
Zoro #
G9680195
UPC #
008925155034
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
5/8 in, 20 mm, 7/8 in
Overall Diameter
4 1/2 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Tip Material
Diamond
Grade
Best
Arbor Shape
Round
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate
For Workpiece Material
Block, Brick, Concrete
Speed - Maximum
13,280 RPM
Compatible Product Type
Angle Grinder

Description

Diamond Saw Blade, Arbor Size 5/8 in, 20 mm, 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented/Turbo, Grade Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.