Zoro Homepage

DiamondSawBlade, Diam:4.5",

  • Mfr # DDX045DIA101F

  • Zoro # G403674539


product price: $15.89
/ea

Key Features

Arbor Size
7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Grade
Better
Arbor Shape
X-Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDX045DIA101F
Zoro #
G403674539
UPC #
008925147657
Country of Origin
United States

Dimensions

Arbor Size
7/8 in
Overall Diameter
4 1/2 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Grade
Better
Arbor Shape
X-Lock
Application
Cut-Off
For Use With
Cutting Metal
Max. RPM
13280
Speed - Maximum
13,280 RPM
Compatible Product Type
Angle Grinder
For Workpiece Material
Metal

Description

Diamond Saw Blade, Arbor Size 7/8 in, Arbor Shape X-Lock, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.