
DiamondSawBlade, Diam:4.5",
Mfr # DMADS0450
Zoro # G0972897
product price: $25.59
/eaKey Features
Arbor Size
5/8 in, 20 mm, 7/8 in
Overall Diameter
4 1/2 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DMADS0450
Zoro #
G0972897
UPC #
008925155126
Country of Origin
Korea, Republic of
Dimensions
Arbor Size
5/8 in, 20 mm, 7/8 in
Overall Diameter
4 1/2 in
Cut Width
0.09 in
Details
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Material
Diamond
Grade
Better
Primary Material Application
Concrete, Concrete with Rebar, Brick and Cinder Block
For Workpiece Material
Block, Brick, Concrete, Reinforced Concrete
Arbor Shape
Round
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate
Compatible Product Type
Angle Grinder
Speed - Maximum
13,280 RPM
Description
Diamond Saw Blade, Arbor Size 5/8 in, 20 mm, 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better, Cut Width 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.