Zoro Homepage

DiamondSawBlade, Diam:5", Arbor:7/8"

  • Mfr # DDX050CON101C

  • Zoro # G103674518


product price: $25.99
/ea

Key Features

Arbor Size
7/8 in
Overall Diameter
5 in
Rim Type
Continuous
Cutting Type
Wet/Dry
Connector Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDX050CON101C
Zoro #
G103674518
UPC #
008925147367
Country of Origin
United States

Dimensions

Arbor Size
7/8 in
Overall Diameter
5 in
Connector Size
7/8 in

Details

Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Maximum Operating Speed
12200 RPM
Grade
Better
Application
Cut-Off
Rim Design
Continuous
Hub Type
1
For Workpiece Material
Natural Stone, Tile
Compatible Product Type
Angle Grinder
Speed - Maximum
12,200 RPM
Arbor Shape
X-Lock
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate

Description

Diamond Saw Blade, Arbor Size 7/8 in, Arbor Shape X-Lock, Cutting Type Wet/Dry, Rim Type Continuous, Grade Better

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.