Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DiamondSawBlade, Diam:5", Arbor:7/8"

  • Mfr # DDX050DIA101F

  • Zoro # G303674516


product price: $21.15
/ea

Key Features

Arbor Size
7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Application
Cut-Off
Max. RPM
12200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDX050DIA101F
Zoro #
G303674516
UPC #
008925147664
Country of Origin
United States

Dimensions

Arbor Size
7/8 in
Overall Diameter
5 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Application
Cut-Off
Max. RPM
12200
Grade
Better
Arbor Shape
X-Lock
For Use With
Cutting Metal
For Workpiece Material
Metal
Compatible Product Type
Angle Grinder
Speed - Maximum
12,200 RPM

Description

Diamond Saw Blade, Arbor Size 7/8 in, Arbor Shape X-Lock, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.