
DiamondSawBlade, Diam:5", Arbor:7/8"
Mfr # DDX050SET101C
Zoro # G903674541
product price: $28.49
/eaKey Features
Arbor Size
7/8 in
Overall Diameter
5 in
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Application
Cut-Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDX050SET101C
Zoro #
G903674541
UPC #
008925147381
Country of Origin
United States
Dimensions
Arbor Size
7/8 in
Overall Diameter
5 in
Details
Item
Diamond Saw Blade
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Application
Cut-Off
Grade
Best
Wheel Type
Type 1
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate
For Workpiece Material
Block, Brick, Concrete
Compatible Product Type
Angle Grinder
Speed - Maximum
12,200 RPM
Arbor Shape
X-Lock
Description
Diamond Saw Blade, Arbor Size 7/8 in, Arbor Shape X-Lock, Cutting Type Wet/Dry, Rim Type Segmented/Turbo, Grade Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.