
DiamondSawBlade, Diam:5",
Mfr # DMADC0500
Zoro # G0974595
product price: $37.99
/eaKey Features
Arbor Size
5/8 in, 20 mm, 7/8 in
Rim Type
Continuous
Cutting Type
Wet/Dry
Abrasive Wheel Type
Continuous Rim
Grade
Better
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DMADC0500
Zoro #
G0974595
UPC #
008925154990
Country of Origin
Indonesia
Dimensions
Arbor Size
5/8 in, 20 mm, 7/8 in
Abrasive Wheel Diameter
5 in
Arbor Hole Size
5/8 in to 7/8 in
Overall Diameter
5 in
Details
Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Abrasive Wheel Type
Continuous Rim
Grade
Better
Max. RPM
12200
Kerf
1.4 mm
Arbor Shape
Round
Compatible Product Type
Angle Grinder
For Workpiece Material
Granite, Marble, Porcelain, Tile
Speed - Maximum
12,200 RPM
Description
Diamond Saw Blade, Arbor Size 5/8 in, 20 mm, 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Continuous, Grade Better
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.