
DiamondSawBlade, Diam:5",
Mfr # DMADS0500
Zoro # G0973299
product price: $33.49
/eaKey Features
Arbor Size
5/8 in, 20 mm, 7/8 in
Overall Diameter
5 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Grade
Better
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DMADS0500
Zoro #
G0973299
UPC #
008925155133
Country of Origin
Korea, Republic of
Dimensions
Arbor Size
5/8 in, 20 mm, 7/8 in
Overall Diameter
5 in
Details
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Grade
Better
Arbor Shape
Round
Speed - Maximum
12,200 RPM
Compatible Product Type
Angle Grinder
For Workpiece Material
Block, Brick, Concrete
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate
Description
Diamond Saw Blade, Arbor Size 5/8 in, 20 mm, 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.