Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DiamondSawBlade, Diam:5",

  • Mfr # DMADST0500

  • Zoro # G9680238


product price: $34.75
/ea

Key Features

Arbor Size
5/8 in, 20 mm, 7/8 in
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Diameter
5 in
Maximum RPM
12200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMADST0500
Zoro #
G9680238
UPC #
008925155041
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
5/8 in, 20 mm, 7/8 in
Diameter
5 in
Overall Diameter
5 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Maximum RPM
12200
Rim Design
Segmented Turbo
Kerf
2.4 mm
Grade
Best
Arbor Shape
Round
Compatible Product Type
Angle Grinder
For Workpiece Material
Block, Brick, Concrete
Speed - Maximum
12,200 RPM
For Concrete Type
Hard Aggregate, Reinforced Concrete, Soft Aggregate

Description

Diamond Saw Blade, Arbor Size 5/8 in, 20 mm, 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented/Turbo, Grade Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.